Shop All Infrared Thermometer Accessories
Flir
Battery Charger, Power Supply
Mfr # T199128
Zoro # G1923369
product price: $167.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FLIR K2
- For Use With - IR Cameras and Thermometers FLIR K2
- Includes Power Supply
- Features Power Supply with 4 Multi-Plugs US, EU, UK, AU
- Accessory Type Battery Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # T199128
- Zoro # G1923369
- UPC # 845188011758
- Country of Origin Estonia
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 2 3/8 in |
Overall Depth | 4 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Charger |
Item - Infrared Imager and Thermometer Accessory | Charger |
For Use With | FLIR K2 |
For Use With - IR Cameras and Thermometers | FLIR K2 |
Includes | Power Supply |
Features | Power Supply with 4 Multi-Plugs US, EU, UK, AU |
Accessory Type | Battery Charger |
Compatible with Series | FLIR KX Series |
Product Type | Battery Charger |
Compatible with Brand | FLIR |
Description
Battery Charger, Includes Power Supply, Features Power Supply with 4 Multi-Plugs US, EU, UK, AU, Compatible with Series FLIR KX Series, Compatible with Grainger Part Number 48GE63, Overall Depth 4 3/8 in, Overall Height 2 1/2 in, Overall Width 2 3/8 in, Product Type Battery Charger, Compatible with Manufacturer Model Number FLIR K2, Compatible with Brand FLIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Infrared Thermometer and NIST-Traceable (20250-04)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- TEST PRODUCTS INTL Tach, Contact/Non-Contact 20ft Range (505L)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- FLIR Power Supply/Charger (T911633ACC)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLIR Power Supply/Charger (T911630ACC)
- FLIR Battery (T198126)
- FLIR Battery Charger for Exx Series (T199425ACC)
- FLIR Battery Charger (T199610)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- Flir Infrared Thermometer Accessories