Shop All Moisture Meters
Flir
Ball Probe Moisture Meter w/Bluetooth
Mfr # MR59
Zoro # G0937621
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Building Materials, Wood
- Includes MR59 Meter, Pouch
- Manufacturers Warranty Length Limited 3 yr
- Temp. Range (F) 104 Degrees to 122 Degrees F, 32 Degrees to 86 Degrees F, 86 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # MR59
- Zoro # G0937621
- UPC # 793950370599
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | Limited 3 yr |
Maximum Measurement Depth | 4 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 9V |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface Wireless, Features Bluetooth Compatible, Built-In Material Library, Maximum Measurement Depth 4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 100 Percent, Maximum Pinless Wood Measurement 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:A Without Thermometer 156X31X24, 5, L1=127, D1=M12, Steel (K0444.112712)
- KLEIN TOOLS Dual Laser Infrared Thermometer (IR5)
- PROSKIT Pocket True RMS Auto Range Multimeter (MT-1506)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN336101)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- FLIR Imaging Moisture Meter, Cable 6.6 ft. (MR160 Pro Kit)
- FLIR ThermaMoistureMeter, Pin/Pinless, 3/4in (MR265)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- Flir Moisture Meters