Shop All Marine & Boat Speakers & Navigation
Flir
AX8 Marine Thermal Monitoring System
Mfr # E70321
Zoro # G6267957
product price: $1,240.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine
- Includes Lens; Printed Documentation; User Documentation CD-ROM
- Length 2.1 in
- Height 3.7 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # E70321
- Zoro # G6267957
- UPC # 723193799109
- Country of Origin Estonia
- Category Marine & Boat Speakers & Navigation
Dimensions
Length | 2.1 in |
Height | 3.7 in |
Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Marine |
Includes | Lens; Printed Documentation; User Documentation CD-ROM |
Type | Thermal Imaging Camera |
Description
AX8 Marine Thermal Monitoring System Gain an entirely new view of your vessel's mechanical system with the FLIR AX8 thermal monitoring camera. Combining thermal and visible cameras in a small, affordable package, the AX8 integrates with Raymarine multifunction displays (MFDs) and sends audible and visual alerts when the temperature of machine parts rise above preset thresholds. Keep a watchful eye on such critical equipment as engines, exhaust manifolds, and shaft bearings and spot problems before they leave you stranded on the water. And FLIR's exclusive MSXr imaging blends visible and thermal images for more detailed imagery that is easier to understand. Spot Potential Problems Before They Happen State-of-the-art thermal monitoring of engines and onboard machinery. Powered by Lepton, FLIR's most advanced micro thermal camera. Exclusive Multi-Spectral Dynamic Imaging (MSX) for easy-to-understand thermal imagery. On Board Thermal Alarming & Visual Analysis Stream live thermal video of exhaust manifolds, propeller shafts, electrical panels, and other machinery. Program specific areas to generate automated spot alarms when temperatures exceed pre-set thresholds. Evaluate ongoing temperature trends. Help avoid costly repairs and unwanted breakdowns. Raymarine Integration View thermal, visible, and MSX video imagery on Raymarine LightHouse IIT MFDs. Continuous thermal monitoring with audible and visual alarms across the Raymarine network. Connect up to eight AX8 cameras using Ethernet View and record thermal video and snapshots from any Raymarine display on the network. Easy setup and alarm programming with a PC and web browser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Block Cylinder Hone 4 1/8"-120, GB41812 (BRMGB41812)
- KYB Excel-G Strut, 235036 (235036)
- A & I PRODUCTS Nut 1-1/8"-12 Slotted 1.7" x1.7" x1" (A-44383BH)
- FAIRCHILD INDUSTRIES Kg1011 - 1977-1985 Oldsmobile 88 Glass Run Kit (KG1011)
- FLIR JCU-1 Joystick Control Unit f/M-Series - RJ45 Connection (500-0395-00)
- FLIR RJ45 Waterproof Connector (4115028)
- PYLE Universal Marine Stereo Housing W/Full Chassis Wired Casing (White) (PLMRCW3)
- BLUE SEA SYSTEMS Blue Sea Systems 5139-BSS MAXI Fuse - 40 Amp (5139-BSS)
- BLUE SEA SYSTEMS Blue Sea 7765 L-Series Solenoid Switch - 50A - 12/24V DC (7765)
- STANDARD HORIZON GX1400G Fixed Mount VHF w/GPS - Black (GX1400GB)
- MARINCO 15A Marine Grade Lighted, Locking Extension Cord, 25' (150025)
- Flir Marine & Boat Speakers & Navigation