Shop All Pipe Inspection & Location
This Product is Discontinued
Flir
Articulating Wireless Video Borescope (Discontinued)
Mfr # VS70-3W
Zoro # G9069094
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Power Source Rechargeable Battery
- Pixel Resolution 640 x 480
- Shaft Dia. 0.24 in
- Features FCC Certified
- Wireless Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flir
- MFR # VS70-3W
- Zoro # G9069094
- UPC # 793950400753
- Country of Origin Taiwan, Province of China
- Category Pipe Inspection & Location
Dimensions
Shaft Dia. | 0.24 in |
Shaft Length | 39 in |
Observation Depth | 65mm to Infinity |
Monitor Size | 5.7 in |
Camera Size | 6 mm |
Manufacturers Warranty Length | 2 yr |
Camera Diameter | 6 mm |
Shaft Diameter | 0.24 in |
Display Size | 5.7 in |
Maximum Observation Depth | 30 m |
Minimum Observation Depth | 0.3 m |
Manufacturer Warranty Length | 2 yr |
Description
Articulating Wireless Video Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 39 in, Shaft Diameter 0.24 in, Camera Diameter 6 mm, Features FCC Certified, Display Size 5.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.3 m, Resistance Properties Shock Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights Not Applicable, Maximum Observation Depth 30 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.