Shop All Thermal Imagers
This Product is Discontinued
Flir
Acoustic Imaging Cam, 2to65 kHz, Digital (Discontinued)
Mfr # Si124
Zoro # G606151547
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Field of View 62 Degrees x 49 Degrees
- Display Type Digital
- Includes Batteries
- Display Size 5 in
- Function Corona, Detect Compressed Air Leaks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flir
- MFR # Si124
- Zoro # G606151547
- Country of Origin Finland
- Category Thermal Imagers
Dimensions
Display Size | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Acoustic Imaging Camera |
Field of View | 62 Degrees x 49 Degrees |
Display Type | Digital |
Includes | Batteries |
Function | Corona, Detect Compressed Air Leaks |
Product Type | Acoustic Imaging Camera |
AC Frequency Response | 2 kHz to 65 kHz |
Testing Functions | Air Leakage |
Maximum Operating Temperature | 122 Degrees F |
Minimum Locating Distance | 1 ft |
Minimum Acoustic Measurement | 120 dB |
Acoustic Image Frame Rate | 30 FPS |
Batteries Included | Yes |
Video Image Resolution | 800 x 480 |
Minimum Frequency Response | 2 kHz |
Calibration Certificate Type | Not Certified |
Maximum Acoustic Measurement | 124 dB |
Minimum Operating Temperature | -10 Degrees F |
Battery Chemistry | Lithium Ion |
Maximum Frequency Response | 65 kHz |
Maximum Locating Distance | 430 ft |
Digital Display Screen Type | LED |
Description
Acoustic Imaging Camera, Includes Batteries, Digital Display Screen Type LED, Product Type Acoustic Imaging Camera, Display Size 5 in, Display Type Digital, Calibration Certificate Type Not Certified, Maximum Frequency Response 65 kHz, Maximum Locating Distance 430 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft, Testing Functions Air Leakage, Acoustic Image Frame Rate 30 FPS, Field of View 62 Degrees x 49 Degrees , Maximum Acoustic Measurement 124 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.