Fliptoggle

FlipToggle Screw Anchor, 2-1/2" L, 100 PK


product price: $175.99
/pk 100, $1.76/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Compatible Material Drywall; Hollow Block
  • Anchor Length 2-1/2"
  • Sub-Brand FlipToggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anchor Length 2-1/2"

Details

Item Screw Anchor
Compatible Material Drywall; Hollow Block
Sub-Brand FlipToggle

Description

The FLIPTOGGLE anchor's strong toggling mechanism supplies extra-holding power in drywall, plaster or hollow concrete blocks. Its main feature is its ability to be installed in thicker hollow wall material, up to 3 in. thick. Its simple and effective tilting mechanism ensures a trouble-free installation every time and is twice as strong as the regular toggle bolt of the same bolt diameter. The FLIPTOGGLE requires a 1/2 in. hole regardless of its diameter and can be used with any bolt length. Available in diameters of 1/4 in. and 3/16 in.Ideal for all type of hollow wall, up to 3 in. 75 mm thickRequires an one 1/2 in. holeFast and easy installationNew 1 strap design for easier insertion and flipping operationCan be used with any bolt lengthSuperior holding power. WARNING: This product can expose you to chemicals; including nickel, lead, which are known to the State of; California to cause cancer. For more information go to www.; P65Warnings.ca.gov.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.