Shop All Dry Erase Boards
Flipside
X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12
Mfr # 11200
Zoro # G5187857
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/White
- Material Dry Erase
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 11200
- Zoro # G5187857
- UPC # 727638112003
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White/White |
Material | Dry Erase |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Economical, unframed lap board features a blue XY axis dry erase grid on one side and plain dry erase on the other. Bold lines separate board into quadrants each 14 squares by 10 squares; total grid is 28 squares by 20 squares. Individual squares measure 3/8" x 3/8". Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Durable hardboard backing is warp and chip resistant.
Measure 9" x 12" x 0.125".
Pack of 12.
Measure 9" x 12" x 0.125".
Pack of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- MARSH Stencil Ink, White, Container Size: 1 qt (20923)
- LULZBOT LulzBot TAZ Glass/PEI Print Surface (KT-HB0012)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- FLIPSIDE Magnetic Dry Erase Board, Two-Sided Blank/Blank, 9" x 12", PK3 (10077)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- Flipside Dry Erase Boards