Shop All Dry Erase Boards
Flipside
Unframed Dry Erase Board, 24"X36", White
Mfr # 10088
Zoro # G9538851
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Material Dry Erase
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10088
- Zoro # G9538851
- UPC # 727638100888
- Country of Origin United States
- Category Dry Erase Boards
Details
Item | Unframed Dry Erase Board,24"X36",White |
Color | White |
Recommended Age | 5+ Years |
Material | Dry Erase |
Recommended Grade | K+ |
Description
Economical, unframed board with a plain dry erase surface is ideal for doodling, academic lessons, agendas and more!
Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety.
Adhesive squares included for mounting.
Measures 24" x 36" x 0.125"
Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety.
Adhesive squares included for mounting.
Measures 24" x 36" x 0.125"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP EL-501XBWH Scientific Calculator, 10-Digit LCD (EL501X2BWH)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Economy Dry Erase Answer Paddle, 7"W x 12"L, PK12 (12032)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- GHENT 48"x72" Porcelain Whiteboard, Gray Frame (DFMGY46)
- Flipside Dry Erase Boards