Shop All Dry Erase Boards
Flipside
Two-Sided (3/8in Graph/Blank) Dry Erase Graphing Paddles, PK12
Mfr # 18124
Zoro # G6642457
product price: $43.49
/pk 12, $3.62/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color White/White
- Includes 12 paddles
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 18124
- Zoro # G6642457
- UPC # 727638181238
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Color | White/White |
Includes | 12 paddles |
Recommended Grade | Grade K+ |
Description
The two-sided rectangular dry erase graphing paddles are ideal for quick responses or lessons. One side features a graph with 3/8" squares, reverse side features a blank dry erase side. Measures 7-3/4" x 10" and 1/8" thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3 (11162)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- FLIPSIDE X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12 (11200)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- Flipside Dry Erase Boards