Shop All Easels
Flipside
Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W
Mfr # 31210
Zoro # G6642353
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Brown
- Includes 1 Easel
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White, Brown |
Includes | 1 Easel |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Signage Easels are ideal for announcements, sales & specials, menus, and much more! Easels fold flat for easy storage. The stained hardwood, two-sided easel features a black chalkboard on one side and a white dry-erase board on the opposite side. Measures 42" H X 24" W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Heavy Duty, Orange, PK2, 1x10" (N-10-G02-O)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- HDNP B&W International 117.17-P Jet 5000 Outdoor Tool Case with Pocket Tool Boards; Jet 5000 outdoor tool case with pocket tool boards (117.17/P)
- SHURTAPE Filament Tape, 12mm x 55m, 4.8 mil, PK72 (GS 490)
- FLIPSIDE Stained Marquee Easel with Black Chalkboard, 42in H x 24in W (31221)
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- FLIPSIDE Spiral-Bound Flip Chart Stand, 33in Height, 24in Width, 14in Length (30500)
- FLIPSIDE Magnetic Dry-Erase Desktop Easel Set (50000)
- MOORECO DryEraseBrd, Revrsble, Melmne, 41"x28-3/4" (759)
- AMPAD/ OF AMERCN PD&PPR Ampad, FLIP CHARTS, 27 X 34, WHITE, 2PK (24028)
- PACON Chart Tablet, Cursive Cover, Unruled 24 x 32, 25 Sht/Tablet, PK2 (74510)
- Flipside Easels