Shop All Poster & Presentation Boards
Flipside
Science Fair Project Titles, Black, 13 Pieces, PK12
Mfr # 20060
Zoro # G2879347
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White, Black
- Includes 156 title cards
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 20060
- Zoro # G2879347
- UPC # 194629040117
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White, Black |
Includes | 156 title cards |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Science Titles add a kick to displays and will wow teachers and judges! Printed in bold black, all capital letters on white cardstock, titles complement our project boards to keep displays organized and complete. Each title card measures 8.5" x 1.375". Each pack includes the following 13 titles Introduction, Procedure, Hypothesis, Problem, Data, Materials, Variables, Results, Application, Conclusion, Graph, Abstract and Purpose. Sold as 12 packs for a total of 156 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 25# (SBWPS25GRAY)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- BEN CLEMENTS AND SONS. Tach-It Manual Definite Length Tape Dispenser For Tapes Up To 1inW (SL1****)
- GHENT Cork Bulletin Board 96x48", Wood Frame (WK48)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- REDIFORM OFFICE PRODUCTS Rediform Office Products RED50111 Incoming-Outgoing Call Register- 100 Shts-Bk- 11in.x8-.50in.- WE (RED50111)
- DIXON TICONDEROGA Neon Coated Poster Board Lime 25 Sheets (PAC54111)
- PACON Pacon® 6-Ply Railroad Board, Black, 22" x 28", PK25 (P54821)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK10 (20300-10)
- Flipside Poster & Presentation Boards