Shop All Dry Erase Boards
Flipside
Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12
Mfr # 10039
Zoro # G5188015
product price: $37.35
/pk 12, $3.11/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Dry Erase
- Recommended Grade K+
- Color White/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10039
- Zoro # G5188015
- UPC # 727638100390
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Material | Dry Erase |
Recommended Grade | K+ |
Color | White/White |
Description
Quick and quiet whole class participation made easy with Rectangular Answer Paddle. Great for review sessions, surveys, assessment and more! High quality, non-ghosting dry erase surface with an easy grip handle and smooth edges. 8" wide x 9.75 high x 0.25 deep" writing surface with an easy to hold handle. Class Pack of 12. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, Childrens, F48, Royal Blue (82521)
- ZORO SELECT Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown (70121)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- HEFTY Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25 (R82425)
- FLIPSIDE Two-Sided Dry Erase Board, Plain/Ruled, 9" x 12", Class, PK12 (10134)
- FLIPSIDE Magnetic Dry Erase Board, Two-Sided Blank/Blank, 9" x 12", PK3 (10077)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- Flipside Dry Erase Boards