Shop All Poster & Presentation Boards
Flipside
Project Board, 1 Ply, 36" W x 48" L, White, PK24
Mfr # 30042
Zoro # G5629645
product price: $123.99
/pk 24, $5.17/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Corrugated Fiber Board
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 30042
- Zoro # G5629645
- UPC # 727638300424
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Material | Corrugated Fiber Board |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Constructed from 1-ply corrugated fiberboard with overlapping side panels that make transporting the board easy. The smooth bright white surface has a matte finish that easily accepts markers, crayons, paints and adhesives. Back of board is brown kraft. Measures 36" high x 48" wide overall—side panels measure 36" high x 12.75" wide and the center panel measures 36" high x 22.5" wide. Pack of 24.
Made in USA.
Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RLH)
- DEFLECTO 70601 Six-Pocket Wall Mount Business Card Holder- Clear (YYSP-DEF70601)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Total Black Foam Board, PK10 (20308-10)
- PACON Board, Rr, 22X28, 4Ply, Ast, 25 Pk (PAC54871)
- PACON Pacon® 4-Ply Railroad Board, White, 22" x 28", PK25 (P104159)
- PACON Pacon® 4-Ply Railroad Board, Red, 22" x 28", PK25 (P54751)
- PACON Pacon, Heavyweight Tagboard, 12 X 9, White, 100PK (5211)
- Flipside Poster & Presentation Boards