Shop All Dry Erase Boards
Flipside Products
Two-sided Dry Erase Writing Paddle, Lined/Blank, 7.75in x 10in, 6PK
Mfr # 18002
Zoro # G904589752
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Color White
- Material Dry erase Board
- Includes 6 dry erase paddles
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside Products
- MFR # 18002
- Zoro # G904589752
- UPC # 194629065134
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 5+ years |
Color | White |
Material | Dry erase Board |
Includes | 6 dry erase paddles |
Recommended Grade | Grade K+ |
Description
The two-sided rectangular dry erase writing paddles are ideal for quick responses or lessons. One side features lines for handwriting practice or sentence structures, reverse side features a blank dry erase side. Measures 7.75" x 10", and 1/8" thick. Sold as a pack of 6 paddles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- PENDAFLEX Color Tab File Folders 8-1/2 x 11", Assorted Colors, Pk50 (ESS84101)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- FLIPSIDE PRODUCTS 24 x 36 Green Chalkboard (10106)
- FLIPSIDE PRODUCTS 12 x 12 Magnetic Dry Erase Swivel Easel (50005)
- FLIPSIDE PRODUCTS Dry Erase Learning Mat, 2-Sided Ruled/Plain, 9in x 12in, 48PK (20234)
- FLIPSIDE PRODUCTS 36 x 48 Black Chalkboard (10236)
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- FLIPSIDE PRODUCTS 9.5 x 12 Green Chalkboard Bulk, PK24 (12109)
- QUARTET Combination Board, Mounting System w/Dry-erase Markers, 3'x2' (QRTBTE643A)
- Flipside Products Dry Erase Boards