Shop All Poster & Presentation Boards
Flipside Products
Flipside Products 20300-10 20 x 30 in. 0.18 in. Thick White Foam Board; Pack of 10
Mfr # 20300-10
Zoro # G403991728
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside Products
- MFR # 20300-10
- Zoro # G403991728
- UPC # 727638000010
- Country of Origin China
- Category Poster & Presentation Boards
Description
Presentations and projects will be taken to a whole new level with foam core boards. The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, signage, poster making, and more. Boards measure 20" x 30" with 3/16" (5mm) thick, dense white polystyrene foam core and white on back of sheet. Pack 10.
Features- Durable and sturdy design
- Made from high quality material
- Pack of 10
- Color: White
- Thickness: 0.18 in.
- Size: 20 x 30 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- TOPS 8-1/2 x 14" Ruled Perforated Pad, Pk12 (TOP7572)
- PAPER MATE Profile Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink, Blue/Silver Barrel, PK2, 2PK (2130519)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK24 (30046-24)
- FLIPSIDE PRODUCTS 36 x 48 Project Board Kit (30832)
- FLIPSIDE PRODUCTS 32 x 40 Kraft Corrugated Sheets (E-Flute), PK25 (32404-25)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- FLIPSIDE PRODUCTS 28 x 40 1 Ply White Project Board, PK18 (30028-18)
- PACON CORPORATION Pacon Corporation PAC54611 Peacock White 25Ct 6 Ply 22X28 Poster Board (PAC54611)
- Flipside Products Poster & Presentation Boards