Shop All Arts & Crafts
This Product is Discontinued
Flipside Products
Corrugated Sheet Double Sided Black/Black, 22in x 28in, PK25 (Discontinued)
Mfr # 45222
Zoro # G4110142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Recommended Age 5+ Years
- Material Corrugated Cardboard
- Recommended Grade Grade K+
- Includes 25 sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside Products
- MFR # 45222
- Zoro # G4110142
- UPC # 727638452222
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Black |
Recommended Age | 5+ Years |
Material | Corrugated Cardboard |
Recommended Grade | Grade K+ |
Includes | 25 sheets |
Description
Ideal for signs, mounting photographs and artwork, poster making, and more! The black surface has a matte finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, corrugated sheets cut easily with a knife or razor. Back of board is also black. Boards measure 22" x 28" x 1/8" thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.