Shop All Dry Erase Boards
Flipside
Oval Dry Erase Answer Paddles, 7in x 12in, PK6
Mfr # 10032
Zoro # G6642432
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 dry erase paddles
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10032
- Zoro # G6642432
- UPC # 194629045259
- Country of Origin United States
- Category Dry Erase Boards
Details
Includes | 6 dry erase paddles |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | White |
Description
Quick and quiet whole class participation made easy with Dry Erase Answer Paddles. Great for review sessions, surveys, assessments, and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Measures 7" wide x 12" high x 0.25 deep". Pack of 6 Dry Erase Paddles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 025-RB 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (025-RB)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- FLIPSIDE Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3 (11162)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- Flipside Dry Erase Boards