Shop All Bulletin Boards
Flipside
Natural Cork Tiles, 6" x 6", PK12
Mfr # 12066
Zoro # G5427214
product price: $25.85
/pk 12, $2.15/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material cork
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 12066
- Zoro # G5427214
- UPC # 194629024803
- Country of Origin United States
- Category Bulletin Boards
Details
Material | cork |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Natural |
Description
Cork tiles are ideal for a variety of arts and crafts projects. Self-healing cork in light mottled brown can be painted, cut, and added to other materials to create a one-of-a-kind project. Can also be backed with fiberboard and framed for use as bulletin boards. Come with adhesive tabs for mounting. Tiles are 6" x 6" and 1/8" thick. Each pack includes 4 tiles. Sold as 3 packs, 12 tiles total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- AVERY Label, Ezpeel, Inkjt, 1X4, We 500PK (AVE8161)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- FLIPSIDE Natural Cork Tiles, 12in x 12in, PK8 (10058)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7684G)
- Flipside Bulletin Boards