Shop All Bulletin Boards
Flipside
Natural Cork Tiles, 12in x 12in, PK8
Mfr # 10058
Zoro # G5427372
product price: $28.15
/pk 8, $3.52/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Natural
- Material cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10058
- Zoro # G5427372
- UPC # 194629024780
- Country of Origin United States
- Category Bulletin Boards
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Natural |
Material | cork |
Description
Cork tiles are ideal for a variety of arts and crafts projects. Self-healing cork in light mottled brown can be painted, cut, added to other materials to create a one-of-a-kind project. Can also be backed with fiberboard and framed for use as bulletin boards. Come with adhesive tabs for mounting. Tiles are 12" x 12" and 1/8" thick. Each pack includes 4 tiles. Sold as 2 packs for a total of 8 tiles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 9" x 6", Kraft, 25/Bundle (55VG77)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- Flipside Bulletin Boards