Shop All Dry Erase Boards
Flipside
Magnetic Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12
Mfr # 31004
Zoro # G6649834
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 12 boards, 12 pens, 12 erasers
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 31004
- Zoro # G6649834
- UPC # 727638310041
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White |
Includes | 12 boards, 12 pens, 12 erasers |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
From quick reminders to a day's worth of assignments, plain magnetic dry erase boards are the workhorse of any busy household, school, or workplace. Our frameless boards do the job at a fraction of the cost of framed boards and come in a convenient set with colored markers and erasers. Ideal for quick response lessons and games. Easy to hold. Each set contains 12 magnetic boards, 12 erasers, and 12 pens; 3 of each color - blue, green, red, and purple. Boards measure 9" x 12".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Staples, Standard, 1/4 In Leg, PK5000, Crown: 1/2 in (2WFU4)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- AVERY Shipping Labels w/TrueBlock, Laser Printers, 2 x 4, White, PK250 (05263)
- MARKAL China Marker, Medium Tip, Blue Color Family (96015)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- FLIPSIDE Economy Dry Erase Answer Paddle, 7"W x 12"L, PK12 (12032)
- FLIPSIDE Magnetic Dry-Erase Board, 9"x12", 12/PK, White (FLP10125)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- Flipside Dry Erase Boards