Shop All Dry Erase Boards
Flipside
Magnetic Dry Erase Board, 2-Sided, Aluminum w/Pen, 12 x 17.5in, PK3
Mfr # 18232
Zoro # G6643805
product price: $36.95
/pk 3, $12.32/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 3 dry-erase boards, 3 dry-erase markers
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 18232
- Zoro # G6643805
- UPC # 194629044979
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 3 dry-erase boards, 3 dry-erase markers |
Color | White |
Description
Both dry erase and magnetic, this board is perfect for use in a classroom, at home, or at the office. Features a magnetic and non-magnetic side for use. Comes with a magnetic dry-erase marker pen with cap eraser. Measures 12" x 17.5". Pack of 3 boards, each with marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", With White Block (4WR912)
- ENCORE PACKAGING Strap Shears, Heavy Duty (EP-2500)
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- FLIPSIDE Magnetic Dry-Erase Board, 9"x12", 12/PK, White (FLP10125)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- Flipside Dry Erase Boards