Shop All Toys & Games
Flipside
Magnetic Activity Fun Box
Mfr # 17001
Zoro # G9393396
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Color White, Black
- Height 10 in
- Depth 2-1/2 in
- Subject Fun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 17001
- Zoro # G9393396
- UPC # 727638170010
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 11 in |
Height | 10 in |
Depth | 2-1/2 in |
Details
Item | Kid Magnetic/Dry Erase Activity Fun Box |
Color | White, Black |
Subject | Fun |
Skill Learning | Letter, Shape |
Description
This solid hardwood box provides children with a fun way to use magnetic letters and shapes, dry-erase markers and chalk. The box provides storage for all of your materials. Measures 11"W x 10" T x 2.5" D.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Cubed FixedDepth Corrugated Shipping Boxes, RSC, Medium, 8 x 8 x 8, Brown Kraft, 25PK (UFS888)
- PENTEL Pen, Enrglrtx, .7Mm, Bk, Upc, PK12 (BLN77ADZ)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29411)
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- LEARNING RESOURCES Primary Science Lab Set (2784)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- LEGO ARCTIC SNOWMBLE TOY 70PC (60376)
- TOY TIME Kids Fresh Market Stand Wooden Grocery Store Playset with Toy Cash Register and 31 Food Accessories (989846WJO)
- BIGJIGS Teaching Clock (BJ906)
- Flipside Toys & Games