Shop All Dry Erase Boards
Flipside
Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3
Mfr # 11162
Zoro # G6650893
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Blue
- Includes 3 dry-erase boards
- Recommended Age 7+ Years
- Recommended Grade Grade 2+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 11162
- Zoro # G6650893
- UPC # 194629045075
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White, Blue |
Includes | 3 dry-erase boards |
Recommended Age | 7+ Years |
Recommended Grade | Grade 2+ |
Description
Graphing practice on dry erase boards saves paper! Bold lines separate board into quadrants each 10 squares by 10 squares; total grid is 20 squares by 20 squares. Individual squares measure 1/2" x 1/2". Plain work space is 11" x 5-1/4". Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Durable hardboard backing is warp and chip resistant. Measure 11" x 16" x 0.125". Sold as a pack of 3 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- SCHOOL SMART PAPERCLIPS NON-SKID 1-1/4 IN PACK OF 1000 PK (049120)
- UNITED SCIENTIFIC Laser Pointer Base with Holder (LSPB06)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- FLIPSIDE Magnetic Dry Erase Board, 2-Sided, Aluminum w/Pen, 12 x 17.5in, PK3 (18232)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- FLIPSIDE Magnetic Dry Erase Board, Two-Sided Blank/Blank, 9" x 12", PK3 (10077)
- AMPAD Flip Charts, Unruled, 27"x34", White, PK2 (24-028)
- Flipside Dry Erase Boards