Shop All Dry Erase Boards
Flipside
Graph Dry Erase Board, 0.25in Grid, 11in x 16in, PK3
Mfr # 11161
Zoro # G6649728
product price: $22.85
/pk 3, $7.62/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 7+ Years
- Recommended Grade Grade 2+
- Includes 3 dry-erase boards
- Color White, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 11161
- Zoro # G6649728
- UPC # 194629045068
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 7+ Years |
Recommended Grade | Grade 2+ |
Includes | 3 dry-erase boards |
Color | White, Blue |
Description
Graphing practice on dry erase boards saves paper! Bold lines separate board into quadrants each 20 squares by 20 squares; total grid is 40 squares by 40 squares. Individual squares measure 1/4" x 1/4". Plain work space is 11" x 5-1/4". Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Durable hardboard backing is warp and chip resistant. Measures 11" x 16" x 0.125". Sold as a pack of 3 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB104.0811.10B)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- ENCORE PACKAGING Wall/Forklift Dispenser, Horizontal (EP-3050)
- FLIPSIDE X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12 (11200)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- FLIPSIDE Graph Dry Erase Board, 0.5in Grid, 11in x 16in Single, PK3 (11162)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 (B880012)
- Flipside Dry Erase Boards