Shop All Dry Erase Boards
Flipside
Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame
Mfr # 17302
Zoro # G605674580
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Board Color White
- Dry Erase Surface Type Dry Erase Calendar
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 17302
- Zoro # G605674580
- UPC # 727638173028
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Height | 18" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Dry Erase Calendar |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Material | Melamine |
Board Style | Dry Erase Calendar |
For Use | Dry Erase Markers |
Frame Material | Aluminum |
Description
Framed dry erase board features a bright white dry erase surface. Dry erase markers will write easily, dry quickly, and wipe off clean with a soft cloth or eraser. The sleek frame will match any home, school, or office decor! These boards are non-ghosting and have a high-quality surface. Blank one-month calendar to fill in and personalize.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- ZORO SELECT Corrugated Mailers, 17 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (MLR84)
- TOPS Purchase Order Book, 8-3/8 x 10-3/16 (TOP46146)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12 (11200)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- MAGNA VISUAL 24"x36" Porcelain Gridded Board (PBFG2-5-WH)
- Flipside Dry Erase Boards