Shop All Poster & Presentation Boards
Flipside
Foam Project Board, 36" x 48", Black, PK10
Mfr # 30508
Zoro # G5632777
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Black
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 30508
- Zoro # G5632777
- UPC # 727638305085
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Black/Black |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Foam |
Description
Take your presentation to a whole new level with a foam project board. Ideal for science fairs, art shows, business presentations and classroom projects! The smooth, bold black surface has a matte finish that easily accepts markers, crayons, paints and adhesives. Back of board and foam core are dark grey. Measures 36" high x 48" wide overall—side panels measure 36" high x 12" wide and the center panel measures 36" high x 24" wide. Pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 84" x 48" 28 mil, Includes Air Valve (2GWN9)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ZORO SELECT Heat Activated Shrink Film 240 ft., . x 100 ft., Single Wound, Poly (5URU6)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- PACON CORPORATION Pacon Corporation PAC5558 Foam Board- .19in. Thick- 22in.x28in.- 5-CT- Black (PAC5558)
- PACON UCreate™ Coated Poster Board, White 14 pt., 22" x 28", PK25 (5460-7)
- GEOGRAPHICS Project Board, 36"x48", Tri-Fold, 6/CT, White PK (GEO26790)
- PACON Pacon® 6-Ply Railroad Board, Black, 22" x 28", PK25 (P54821)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK10 (20300-10)
- Flipside Poster & Presentation Boards