Shop All Poster & Presentation Boards
Flipside
Foam Project Board, 36" W x 48" L, White, PK10
Mfr # 30048
Zoro # G5631517
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 30048
- Zoro # G5631517
- UPC # 727638300486
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | White |
Material | Foam |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Take your presentation to a whole new level with a foam project board. Ideal for science fairs, art shows, business presentations and classroom projects!
The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives. Measures 36" high x 48" wide overall—side panels measure 36" high x 12" wide and the center panel measures 36" high x 24" wide. Back of board and core are white. Pack of 10.
Made in USA.
The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives. Measures 36" high x 48" wide overall—side panels measure 36" high x 12" wide and the center panel measures 36" high x 24" wide. Back of board and core are white. Pack of 10.
Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- WORLDS SMALLEST World's Smallest Lite Brite (545SI)
- KATO 186 mm Open Pit Track - 4 Piece, 4PK (KAT20-016)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- PACON Premium Chalkboard Poster Board, Black, 22" x 28", PK25 (P53501)
- PACON Fome-Cor Foam Boards, 20 x 30, White, 25PK (5540)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK25 (20300-25)
- PACON 4-Ply Railroad Board, Dark Blue, 22in. x 28in., 25PK (P54651)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK24 (30046-24)
- PACON CORPORATION Pacon Corporation PAC5558 Foam Board- .19in. Thick- 22in.x28in.- 5-CT- Black (PAC5558)
- Flipside Poster & Presentation Boards