Shop All Poster & Presentation Boards
Flipside
Foam Board, White, 20" x 30", PK10
Mfr # 20300
Zoro # G5629602
product price: $33.15
/pk 10, $3.32/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Material Polystyrene Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 20300
- Zoro # G5629602
- UPC # 727638203008
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Material | Polystyrene Foam |
Color | White |
Description
Presentations and projects will be taken to a whole new level with foam core boards. The smooth, bright white surface has a slightly glossy finish that easily accepts markers, crayons, paints, and adhesives. Lightweight and rigid, foam board cuts easily with a knife or razor. Perfect for mounting photographs and artwork, 3-D modeling, signage, poster making, and more! Boards measure 20" x 30" with 3/16" (5mm) thick, dense white polystyrene foam core and white on back of sheet. Pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Bulldog Grip Clips No. 2 2.3" Width for Paper, PK36 (58501)
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- MILWAUKEE TOOL M12 Cable Stapler (Tool Only) (2448-20)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 18", White, 20/Bundle (22XL75)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- PACON UCreate™ Coated Poster Board, Black, 22" x 28", PK25 (5394-1)
- PACON Board, Rr, 22X28, 4Ply, Hgn, 25 Pk (PAC54661)
- PACON UCreate™ Economy Poster Board, White, 22" x 28", PK100 (P104225)
- UCREATE Board, Poster, 22X28, Lm, 25Pk (PAC54111)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK10 (30046-10)
- Flipside Poster & Presentation Boards