Shop All Dry Erase Boards
Flipside
Economy Dry Erase Answer Paddle, 7"W x 12"L, PK12
Mfr # 12032
Zoro # G5186703
product price: $40.89
/pk 12, $3.41/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Dry Erase
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 12032
- Zoro # G5186703
- UPC # 727638120329
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White |
Material | Dry Erase |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Quick and quiet whole class participation made easy with Dry Erase Answer Paddles. Great for review sessions, surveys, assessment and more! Non-ghosting dry erase surface with a rounded shape, an easy grip handle and smooth edges. Hardboard backing is warp and chip resistant. Measures 7" wide x 12" high x 0.25 deep". Pack of 12.
Made in USA
Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Tape Dispenser with Heater, 3" (BP333PLWHT)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- GHENT Display Rail, Cork, 96 in. W x 2 in. H (MRH8-1)
- PARTNERS BRAND 10" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1175)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- MASTERVISION 12"x24" Magnetic Planning Dry Erase Board, Aluminum Frame (MA0392830)
- Flipside Dry Erase Boards