Shop All Dry Erase Boards
Flipside
Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12
Mfr # 31003
Zoro # G6649712
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color White
- Recommended Grade Grade PK+
- Includes 12 boards, 12 pens, 12 erasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 31003
- Zoro # G6649712
- UPC # 727638310034
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 3+ Years |
Color | White |
Recommended Grade | Grade PK+ |
Includes | 12 boards, 12 pens, 12 erasers |
Description
From quick reminders to a day's worth of assignments, plain dry erase boards are the workhorse of any busy household, school, or workplace. Our frameless boards do the job at a fraction of the cost of framed boards and come in a convenient set with colored markers and erasers. Ideal for quick response lessons and games. Easy to hold. Each set contains 12 boards, 12 erasers, and 12 pens; 3 of each color - blue, green, red, and purple. Boards measure 9" x 12".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE WHITE 12""X10' (TFSWHTR1210)
- ASP Warranty Parts Tag, 6 1/4" X 3 1/8", 1000 Per Box Pk (6290)
- SCOTCH Filament Tape, Polypropylene, Clear, PK36 (8959)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- FLIPSIDE X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12 (11200)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- Flipside Dry Erase Boards