Shop All Dry Erase Boards
Flipside
Dry Erase Board, One-Sided, 5in x 7in, PK12
Mfr # 15656
Zoro # G6650184
product price: $24.79
/pk 12, $2.07/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 12 dry erase boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 15656
- Zoro # G6650184
- UPC # 194629045297
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 12 dry erase boards |
Description
Economical, unframed mini board with a plain dry erase surface on one side is ideal for small reminders! Great for lockers or file cabinets with adhesive magnetic strips added (not included), or any time a bigger board is just too much. Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Radius corners and smooth edges for comfort and safety.
Measures 5" x 7" x 0.125". Pack of 12 boards.
Measures 5" x 7" x 0.125". Pack of 12 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- CLAUSS Multipurpose, Shears, Right Hand (18078-100)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- FLIPSIDE X Y Axis Dry Erase Board, Dual Sided, 9" x 12", PK12 (11200)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE Magnetic Dry Erase Board, Two-Sided Blank/Blank, 9" x 12", PK3 (10077)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- Flipside Dry Erase Boards