Shop All Dry Erase Boards
Flipside
Dry Erase Board, 18" x 24", PK3
Mfr # 10085
Zoro # G5187622
product price: $31.69
/pk 3, $10.56/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Recommended Grade K+
- Color White
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10085
- Zoro # G5187622
- UPC # 194629044986
- Country of Origin United States
- Category Dry Erase Boards
Details
Material | Various |
Recommended Grade | K+ |
Color | White |
Recommended Age | 5+ Years |
Description
Economical, unframed board with a plain dry erase surface is ideal for doodling, academic lessons, agendas, and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting. Measures 18" x 24" x 0.125". Pack of 3 Dry Erase Boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES ITrax—Critical Thinking Game (9279)
- SHURTECH BRANDS Duck, HD CLEAR PACKING TAPE, 3in CORE, 1.88in X 55 YDS, CLEAR, 6PK (299016)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- SPER SCIENTIFIC Laser Pointer (330001)
- FLIPSIDE Magnetic Dry Erase Board, 2-Sided, Aluminum w/Pen, 12 x 17.5in, PK3 (18232)
- FLIPSIDE Dry Erase Board Bulk, 9.5" x 12", PK12 (10164)
- FLIPSIDE Dry Erase Board, One-Sided, 5in x 7in, PK12 (15656)
- FLIPSIDE Magnetic Dry Erase Board, 36 x 24, White (10027)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- Flipside Dry Erase Boards