Shop All Classroom Furniture
Flipside
Corrugated Study Carrels, 12in x 48in, Assorted Colors, PK24
Mfr # 60045
Zoro # G5630966
product price: $83.69
/pk 24, $3.49/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material corrugated cardboard
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 60045
- Zoro # G5630966
- UPC # 727638600456
- Country of Origin United States
- Category Classroom Furniture
Details
Material | corrugated cardboard |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Keep students focused and curb wandering eyes with tri-fold assorted colors study carrels in sturdy lightweight corrugated for instant testing centers or private study areas. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Measures 12" high x 48" wide overall—side panels measure 12" high x 12.75" wide and the center panel measures 12" high x 22.5" wide. Assortment includes 24 study carrels, 6 each color: red, blue, green, and yellow. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- ZORO SELECT Vinyl Executive Chair, 19" to 23", Fixed Arms, Black, Burgundy (6GNP1)
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- CHILDCRAFT Coat Locker, 5 Sections, 53-3/4 x 9-5/8 x 42 Inches (2561)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- Flipside Classroom Furniture