Shop All Poster & Presentation Boards
Flipside
Corrugated Project Boards, 36" x 48", Assorted Colors, PK24
Mfr # 30073
Zoro # G5627143
product price: $121.99
/pk 24, $5.08/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material 1 Ply Corrugated
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 30073
- Zoro # G5627143
- UPC # 727638300738
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Assorted |
Material | 1 Ply Corrugated |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Constructed from 1-ply corrugated fiberboard with overlapping side panels that make transporting the board easy. The smooth, bright color surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives. Pack of 24. Color assortment includes 6 each green, yellow, red, and blue. Back of each board is brown kraft. Measures 36" high x 48" wide overall—side panels measure 36" high x 12.75" wide and the center panel measures 36" high x 22.5" wide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- TYVEK Tyvek® Shipping Tags, 5 3/4" x 2 7/8", Yellow, 100/Case (G14071B)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- GENERAL Paper Bags, 35 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, White, PK500 (51046)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- FLIPSIDE PRODUCTS Flipside Products FLP24912 Nipped Corners Plain Dry Erase Board; 24 Per Pack (FLP24912)
- FLIPSIDE PRODUCTS 20 x 30 3/16 White Foam Board, PK10 (20300-10)
- FLIPSIDE PRODUCTS 28 x 40 1 Ply White Project Board, PK18 (30028-18)
- SCHOOL SMART BOARD WHITE POSTER 22X28 PACK OF 25 PK (PX5405SS-5987)
- PACON Anchor Chart Paper, 25 Sheets, Plain, PK4 (3370)
- Flipside Poster & Presentation Boards