Shop All Poster & Presentation Boards
Flipside
Corrugated Project Board, Assorted Colors, 36" W x 48" L, PK24
Mfr # 30045
Zoro # G5630205
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Corrugated Fiber Board
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 30045
- Zoro # G5630205
- UPC # 727638300455
- Country of Origin United States
- Category Poster & Presentation Boards
Details
Color | Assorted |
Material | Corrugated Fiber Board |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Constructed from 1-ply corrugated fiberboard with overlapping side panels that make transporting the board easy. The smooth, bright color surface has a slightly glossy finish that easily accepts markers, crayons, paints and adhesives. Measures 36" high x 48" wide overall, side panels measure 36" high x 12.75" wide and the center panel measures 36" high x 22.5" wide. Color assortment includes 2 each green, yellow, orange and 3 each red, blue, black, sky blue, pink and purple. Back of each board is brown kraft. 24 boards per carton. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- AVERY Avery® Green Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5463, 3/4" Round, Pack of 1008 (727825463)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- FLIPSIDE Corrugated Project Board, 1-Ply, 36" x 48, Blue, PK24 (30065)
- PACON 4-Ply Railroad Board, Magenta, 22in. x 28in., 25PK (P54711)
- FLIPSIDE PRODUCTS 36 x 48 1 Ply White Project Board Bulk, PK10 (30046-10)
- UCREATE Board, Poster, 22X28, We, 100Sh Pk (PAC104225)
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- PACON CORPORATION Pacon® 4-Ply Railroad Board, 28"W x 22"H, Yellow, 25/Carton (54721)
- Flipside Poster & Presentation Boards