Shop All Classroom Furniture
Flipside
Corrugated Privacy Shield, 18in x 48in, White, PK24
Mfr # 61848
Zoro # G5627983
product price: $89.75
/pk 24, $3.74/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 5+ Years
- Material corrugated cardboard
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 61848
- Zoro # G5627983
- UPC # 727638618482
- Country of Origin United States
- Category Classroom Furniture
Details
Color | White |
Recommended Age | 5+ Years |
Material | corrugated cardboard |
Recommended Grade | K+ |
Description
Keep students focused and curb wandering eyes with tri-fold white privacy screens in sturdy lightweight corrugated for instant testing centers or private study areas. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Measures 18" high x 48" wide overall—side panels measure 18" high x 12.75" wide and the center panel measures 18" high x 22.5" wide. Pack of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- ISL FURNISHINGS Ibiza Rattan Modern Folding Chair 2, Natural (CH51DC-2PK-NATURAL)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- INTERDESIGN Hook Dbl Otd Clear (16100)
- Flipside Classroom Furniture