Shop All Classroom Furniture
Flipside
Corrugated Privacy Shield, 18in x 48in, Assorted Colors, PK24
Mfr # 61849
Zoro # G5633958
product price: $94.99
/pk 24, $3.96/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Assorted
- Material corrugated cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 61849
- Zoro # G5633958
- UPC # 727638618499
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Assorted |
Material | corrugated cardboard |
Description
Keep students focused and curb wandering eyes with tri-fold color privacy screens in sturdy lightweight corrugated for instant testing centers or private study areas. Sturdy construction with clean lines and side panels that fold flat for storage when not in use. Assortment contains 6 privacy shields of each color: red, blue, green, and yellow. Measures 18" high x 48" wide overall—side panels measure 18" high x 12.75" wide and the center panel measures 18" high x 22.5" wide. Pack of 24.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- TRUE Nozzle and Screw Set (811504)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- MELE & CO Mele & Co 0057362M Giana Plush Fabric Jewelry Box with Lift Out Tray in Black (0057362M)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- FLASH FURNITURE Plastic Nesting Stack Stools, 17.5"Height, Black, PK5 (LE-S1-BLACK-GG)
- Flipside Classroom Furniture