Shop All Bulletin Boards
Flipside
Cork Roll, 4ft x 8ft, 3mm Thick
Mfr # 38001
Zoro # G5427153
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Light Brown
- Recommended Grade K+
- Material natural cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 38001
- Zoro # G5427153
- UPC # 727638380013
- Country of Origin United States
- Category Bulletin Boards
Details
Recommended Age | 5+ Years |
Color | Light Brown |
Recommended Grade | K+ |
Material | natural cork |
Description
Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 3 mm thick (0.12"), 4' high x 8' long. Includes 1 roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- MARSH Marsh® Oil Boards, 11" x 24", Tan, 335/Case (STOB1124)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- Flipside Bulletin Boards