Shop All Bulletin Boards
Flipside
Cork Roll, 4ft x 6ft, 3mm Thick
Mfr # 38000
Zoro # G5427415
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material natural cork
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 38000
- Zoro # G5427415
- UPC # 727638380006
- Country of Origin United States
- Category Bulletin Boards
Details
Material | natural cork |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Light Brown |
Description
Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 3 mm thick (0.12"), 4' high x 6' long. Includes 1 roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 CYAN (TK-897C)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x17, PK25 (46117)
- CARISMA Carisma CIS78868 SCA-1E 1 by 10 Scale Rock Coyote 2.1 4WD Scaler RTR Crawler (CIS78868)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- Flipside Bulletin Boards