Shop All Bulletin Boards
Flipside
Cork Roll, 4ft x 24ft, 6mm Thick
Mfr # 38008
Zoro # G5427354
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Material natural cork
- Color Light Brown
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 38008
- Zoro # G5427354
- UPC # 727638380082
- Country of Origin United States
- Category Bulletin Boards
Details
Recommended Grade | K+ |
Material | natural cork |
Color | Light Brown |
Recommended Age | 5+ Years |
Description
Ideal for projects that need a larger cork surface. Create your own bulletin board by adding fiberboard backing and a frame, use in art projects, or transform a whole wall with cork! Durable and self-healing, this cork cuts easily to any size that suits your needs. Natural light brown cork roll is 6 mm (0.25") thick, 4' high x 24' long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (106310)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- FLIPSIDE PRODUCTS 24 x 36 Cork Bulletin Board (10096)
- Flipside Bulletin Boards