Shop All Bulletin Boards
Flipside
Cork Panel, 12.5in x 26in, PK3
Mfr # 37012
Zoro # G5439692
product price: $25.25
/pk 3, $8.42/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material soft board and cork
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Natural Brown, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 37012
- Zoro # G5439692
- UPC # 194629024797
- Country of Origin United States
- Category Bulletin Boards
Details
Material | soft board and cork |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Natural Brown, Brown |
Description
Provides easy access to the important stuff of everyday life! Self-healing natural cork holds notes, lists, reminders of all sorts. Natural cork lends a sophisticated look to your message space. Cork wraps the long edges which are rounded to add style. Can be cut to size. Hangs easily with adhesive tabs included. Board measures 12.5" x 26" x 0.5". Sold as a pack of 3 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (6000000-2)
- ZORO SELECT Strapping, Polyester, Smooth, 300 ft. L (6LGA7)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- ZORO SELECT Merchandise Bag Pinched Bottom 14"x3"x21" Brown, Pk500 (14888)
- FLIPSIDE Cork Roll, 4ft x 8ft, 6mm Thick (38006)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- FLIPSIDE Cork Roll, 4 Ft. x 24 Ft., 3mm Thick (38003)
- LORELL Aluminum Frame Cork Board 24" Height x 36" Width Cork Surface (19764)
- Flipside Bulletin Boards