Shop All Bulletin Boards
Flipside
Cork Bulletin Board, 12in x 18in, PK6
Mfr # 10082
Zoro # G5293198
product price: $39.55
/pk 6, $6.59/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material cork
- Recommended Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10082
- Zoro # G5293198
- UPC # 194629024810
- Country of Origin United States
- Category Bulletin Boards
Details
Color | Natural |
Material | cork |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Cork bulletin boards provide easy access to the important stuff of everyday life! Self-healing natural cork holds notes, lists, and reminders of all sorts. Natural cork lends a sophisticated look to your message space. Rounded corners add style. Can be cut to size. Board measures 12" x 18" x 0.5". Pack of 6 Cork Boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P057)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- U BRANDS Magnetic Dry Erase Monthly Calendar, 14 x 11.66, White Surface and Frame (260U00-04)
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- FLIPSIDE Cork Roll, 4 Ft. x 12 Ft., 3mm Thick (38002)
- FLIPSIDE Cork Roll, 4ft x 6ft, 3mm Thick (38000)
- FLIPSIDE Natural Cork Tiles, 6" x 6", PK12 (12066)
- FLIPSIDE Cork Message Bars, 2in x 20in, PK12 (10060)
- FLIPSIDE Cork Roll, 4ft x 6ft, 6mm Thick (38005)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- Flipside Bulletin Boards