Shop All Classroom Furniture
Flipside
Computer Lab Privacy Screens, Small, 62in x 22.5in, PK6
Mfr # 61856
Zoro # G4793549
product price: $33.15
/pk 6, $5.52/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Black, Brown
- Includes 6 privacy screens
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 61856
- Zoro # G4793549
- UPC # 194629024704
- Country of Origin United States
- Category Classroom Furniture
Details
Material | Paper |
Color | Black, Brown |
Includes | 6 privacy screens |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Create instant testing centers on desktops or tables to provide privacy, encourage students to stay focused, and curb wandering eyes. Sized to accommodate desktop monitors, laptops, or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is Kraft on the interior and black on the exterior. Generous 6" x 2.5" cord cutout allows easy use with multimedia equipment. Assembly instructions included. Measure 62" wide x 22.5" high x 0.125" overall with middle panel 22" wide x 22.5" high and side panels 20" wide x 22.5" high. Each pack includes 3 privacy screens. Sold as 2 packs for a total of 6 privacy screens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- INTERDESIGN Hook Dbl Otd Clear (16100)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- TIME TIMER Plus®, 20 Minute Timer, White (TT20-W)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- Flipside Office & School Tables