Shop All Classroom Furniture
Flipside
Computer Lab Privacy Screen, Small, 22in x 22.5in x 20in, PK12
Mfr # 61857
Zoro # G5633583
product price: $59.39
/pk 12, $4.95/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Color Black with Kraft
- Recommended Grade K+
- Material corrugated cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 61857
- Zoro # G5633583
- UPC # 727638618574
- Country of Origin United States
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Color | Black with Kraft |
Recommended Grade | K+ |
Material | corrugated cardboard |
Description
Create instant testing centers on desktop or tables to provide privacy, encourage students to stay focused and curb wandering eyes. Sized to accommodate desktop monitors, laptops or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6" x 2.5" cord cutout allows easy use with multimedia equipment. Assembly instructions included. Measure 62" wide x 22.5" high x 0.125" overall with middle panel 22" wide x 22.5" high and side panels 20" wide x 22.5" high. Includes 12 privacy screens. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- STOREX INDUSTRIES Storex Industries 2021331 5.5 gal Classroom Storage Bin; Teal (2021331)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- Flipside Classroom Furniture