Shop All Classroom Furniture
Flipside
Computer Lab Privacy Screen, Large, 20.5in x 26in x 22in, PK3
Mfr # 61859
Zoro # G5634125
original price:
$20.38
9% off
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material corrugated cardboard
- Recommended Grade K+
- Color Black with Kraft
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 61859
- Zoro # G5634125
- UPC # 727638618598
- Country of Origin United States
- Category Classroom Furniture
Details
Material | corrugated cardboard |
Recommended Grade | K+ |
Color | Black with Kraft |
Recommended Age | 5+ Years |
Description
Create instant testing centers on desktop or tables to provide privacy, encourage students to stay focused and curb wandering eyes. Sized to accommodate desktop monitors, laptops or tablets with a unique design featuring tabs to secure the screen to the table or to each other. Lightweight and sturdy corrugated board is kraft on the interior and black on the exterior. Generous 6" x 2.5" cord cutout allows easy use with multimedia equipment. Retail package contains 3 privacy screens shrink wrapped with a full color label. Assembly instructions included. Made in USA.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- FLASH FURNITURE Square Wh 34Sq Plastic Fold Table, 34.25" W, 34.25" L, 29.5" H, Plastic Top, White (DAD-YCZ-86-GG)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- FLIPSIDE Computer Lab Privacy Screen, Large, 26in x 23in x 22in, PK12 (61860)
- FLIPSIDE Corrugated Privacy Shield, 18in x 48in, White, PK24 (61848)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- ABC Childcraft Furnishings 3-Shelf Deep Shelf Storage Units, 36 x 16 x 40 Inches (1526316)
- Flipside Office & School Tables