Shop All Chalkboards
Flipside
Chalk Board, 9.5in x 12in, Black, PK6
Mfr # 10200
Zoro # G1422999
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Hardboard Backing
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10200
- Zoro # G1422999
- UPC # 194629024742
- Country of Origin United States
- Category Chalkboards
Details
Recommended Grade | Grade K+ |
Includes | 6 chalkboards |
Color | Black |
Material | Hardboard Backing |
Recommended Age | 5+ Years |
Description
Save paper by using a time tested and reusable writing surface. Black chalk boards are the perfect size to store in students' desks or notebooks. Works well for handwriting practice, working equations, brainstorming, and more. For use with chalk and felt erasers. Hardboard backing will not warp. Measures 9.5" x 12". Sold as a pack of 6 boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- SMEAD Binder Cover 11 x 17", Red (81777)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLIPSIDE Chalk Board, 24in x 36in, Black, PK2 (10206)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- UCHIDA OF AMERICA Uchida of America UCH4804C-2 Marvy Bistro Chalk Markers Board Tip 4 Color Set - Pack of 2 (UCH4804C-2)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- Flipside Chalkboards