Shop All Chalkboards
Flipside
Chalk Board, 24in x 36in, Black, PK2
Mfr # 10206
Zoro # G5223243
product price: $42.65
/pk 2, $21.33/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material porcelain
- Recommended Age 5+ Years
- Recommended Grade K+
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 10206
- Zoro # G5223243
- UPC # 194629066179
- Country of Origin United States
- Category Chalkboards
Details
Material | porcelain |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Color | Black |
Description
Save paper by using a time tested and reusable writing surface. Black chalk boards are the perfect size for school, office and home message centers. Works well for handwriting practice, working equations, brainstorming, and more. Rounded corners and smooth edges for safety and comfort. For use with white and color chalk and felt erasers. Hardboard backing is warp and chip resistant. Comes with adhesive squares for mounting. Measures 24" x 36" x 0.125". Sold as a pack of 2 chalk boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD ChalkHolder, Aluminium (74541)
- SMEAD PressGuard Report Cover 11x17", 3" Expansion, Black (81178)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- FLIPSIDE Black Chalkboard Marquee Board. 24 x 42, Natural Wood Frame (31222)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- FLASH FURNITURE Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame (HGWA-CHKCIRCLE18-BLK-GG)
- FLASH FURNITURE Rustic Brown Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-442315-GG)
- Flipside Chalkboards