Shop All Dry Erase Boards
Flipside
Black Dry Erase Boards, 9" x 12", PK4
Mfr # 40065
Zoro # G5187333
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Coated Hardboard
- Recommended Grade K+
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flipside
- MFR # 40065
- Zoro # G5187333
- UPC # 194629045105
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Material | Coated Hardboard |
Recommended Grade | K+ |
Color | Black |
Description
Use neon dry erase markers on this economical, unframed lap board with a plain black dry erase surface for doodling, math or handwriting practice and more! Quality write-and-wipe surface is non-ghosting. Hardboard backing is warp and chip resistant. Rounded corners and smooth edges for comfort and safety. Adhesive squares included for mounting.
Measures 9" x 12" x 0.125".
Pack of 4.
Measures 9" x 12" x 0.125".
Pack of 4.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- BIC Pen, Roundstic, Bp, Md, Be, PK60 (GSM609BE)
- XEROX XEROX VERSALINK C500/505 YELLOW (106R03868)
- FLIPSIDE Magnetic Dry Erase Board, 2-Sided, Aluminum w/Pen, 12 x 17.5in, PK3 (18232)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- FLIPSIDE Framed Dry Erase Board, 48 x 36, White, Silver Aluminum Frame (17641)
- FLIPSIDE 0.5" Graph Dry Erase Board, 11" x 16", PK12 (11262)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board (NA7248F)
- Flipside Dry Erase Boards