Shop All Bulletin Board & Classroom Decorations
This Product is Discontinued
Flipside
Aluminum Framed Chalk Board, 24in x 36in (Discontinued)
Mfr # 33210
Zoro # G1425589
This Product is Discontinued
Key Features
- Color Black, Silver
- Includes 1 board
- Material Aluminum
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 33210
- Zoro # G1425589
- UPC # 727638332104
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black, Silver |
Includes | 1 board |
Material | Aluminum |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
These black chalkboards feature a premium slate surface that erases and cleans easily. Remember to always "chalk-in" the surface; this eliminates the "halo effect" and ensures long life. Aluminum framed. Measures 24" x 36". For best results, prime the chalkboard surface by rubbing the entire surface with the side of a chalk stick, then erase completely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.