Shop All Dry Erase Boards
Flipside
0.5" Graph Dry Erase Board, 11" x 16", PK12
Mfr # 11262
Zoro # G5187473
product price: $79.39
/pk 12, $6.62/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Blue
- Material Hardboard Backing
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flipside
- MFR # 11262
- Zoro # G5187473
- UPC # 727638112621
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | White, Blue |
Material | Hardboard Backing |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Graphing practice on dry erase boards saves paper! Bold lines separate board into quadrants each 10 squares by 10 squares; total grid is 20 squares by 20 squares. Individual squares measure 1/2" x 1/2". Plain work space is 11" x 5-1/4". Boards feature non-ghosting dry erase surface with rounded corners and smooth edges for safety and comfort. Durable hardboard backing is warp and chip resistant. Measure 11" x 16" x 0.125". Pack of 12 Dry Erase Boards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING 3" x 6" Halloween Coffin Treat Boxes PK96, 96PK (352997)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Orbt Org Pk (WAU22561)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- FLIPSIDE Framed Calendar Dry Erase Board, 24 x 18, White, Silver Aluminum Frame (17302)
- FLIPSIDE Two-Sided Dry Erase Board, Plain/Ruled, 9" x 12", Class, PK12 (10134)
- FLIPSIDE Economy Dry Erase Classpack Answer Paddle, 5" x 9", PK12 (10036)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- LUXOR Magnetic Whiteboard 1" Double Sided (MB4836WW)
- Flipside Dry Erase Boards